SPARTEX SFL181246ZRX FLAMMABLE LIQUID STORAGE CUPBD 1800.1200.460 RED
Safety cabinet Spartex
See technical informationReferences
Spartex:UK-SFL181246ZRX
Rubix:224A8933
Manufacturer :SFL181246ZRX

Product details : SPARTEX SFL181246ZRX FLAMMABLE LIQUID STORAGE CUPBD 1800.1200.460 RED
The Flammable Liquid Cupboard range offers safe and secure storage for flammable chemicals within the workplace. A robust cupboard suitable for all environments with warning labels supplied as standard. Available with floor cupboards, floor chests and mobile versions.
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 1200 mm |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 723.55 excl. VAT
/ Each
£ 868.26 incl. VAT
- Delivery usually within ( 16 ) days
