SPARTEX 25503E PREVENT THE SPREAD OF FLU - CATCH IT BIN IT KILL IT (2


Warning sign Spartex

References
spartex:UK-25503E
rubix:225A2935
manufacturer :25503E
brand logo
brand logo
Technical specifications
Width200 mm
Height150 mm

Product details : SPARTEX 25503E PREVENT THE SPREAD OF FLU - CATCH IT BIN IT KILL IT (2


These signs are popular within the catering and hygiene environments




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width200 mm
Height150 mm
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
  • Usually arrives within 14 working days