Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 55026 PREVENT THE SPREAD WASH YOUR HANDS PK 5: 200X150MM SAV
CALEDONIA 55026 PREVENT THE SPREAD WASH YOUR HANDS PK 5: 200X150MM SAV
Warning sign Caledonia Signs
References
caledonia signs:
55026
rubix:
219A3311
Product details
Technical specifications
Product details : CALEDONIA 55026 PREVENT THE SPREAD WASH YOUR HANDS PK 5: 200X150MM SAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.51
excl. VAT
/
Each
£
18.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 13407G FORKLIFT TRUCKS PROHIBITED BEYOND THIS POINT (300X100M
SPARTEX 26007E DRINKING WATER (200X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 24321G WARNING ARC FLASH AND SHOCK HAZARD ISOLATE BEFORE OPEN
SPARTEX 17121Q EMPLOYEES FOUND TO BE UNDER THE INFLUENCE OF ALCOHOL O
SPARTEX 55135 DOOR SCREEN SIGN- NO ENTRY CAUTION CLEANING IN PROGRESS
SPARTEX 14425K DANGEROUS SUBSTANCES (400X300MM) 1: RIGID PLASTIC
SPARTEX 26243A DO NOT START THIS EQUIPMENT WHEN LOCKED OUT (100X75MM)
SPARTEX 26277G DANGER DO NOT SWITCH ON (300X100MM)S/A VINYL
SPARTEX 14004E DANGER 440 VOLTS (200X150MM) 1: RIGID PLASTIC
SPARTEX 56177 BRAILLE - MIND THE STEP5: MISCELLANEOUS
SPARTEX 15201E PROTECTIVE FOOTWEAR MUST BE WORN (200X150MM) RGD
SPARTEX 14204Q DANGER DEEP EXCAVATIONS (600X450MM) 1: RIGID PLASTIC
CALEDONIAS 54993 CORONAVIRUS TABLE TOP SIGN 300X210MM
SPARTEX 14432F FLAMMABLE SOLID (200X200MM) 1: RIGID PLASTIC
SPARTEX 25488G PLEASE KEEP LEFT AND HOLD THE HANDRAIL (300X100MM) SEL