• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Personal protective equipment(47,822)
  • Hygiene(1,329)
  • Environment and safety(8,292)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(7,415)
  • Aid and Fire safety(138)
  • Environment(739)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage posts
360U-3B-B9 - TENSABARRIER ROTATING STAINLESS POST BLACK WEBBING

360U-3B-B9 - TENSABARRIER ROTATING STAINLESS POST BLACK WEBBING


Signage posts Tensator

References
tensator:360U-3B-B9
rubix:2594359
brand logo
brand logo

Product details
Technical specifications

Product details : 360U-3B-B9 - TENSABARRIER ROTATING STAINLESS POST BLACK WEBBING


Technical specifications


Attributes
No attributes to display for this product
£ 254.45 excl. VAT
/ Each
£ 305.34 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SKIPPER 5770810 POST ORANGE (POST01)TENSATOR YELLOW PLASTIC POST AND RED/WHITE WEBBING 885-35-D3GISS 862342 MODULAR BEACONTENSATOR HD YELLOW POST AND RED/WHITE WEBBING 886-35-D3TENSATOR ADVANCE BLACK POST WEBBING 889U-33S-B9POST01-B BLUE POST WITH TWO REFLECTIVE STRIPSGISS 862345 MODULAR BEACON COLOUR RETRO-REFLECTIVE REDTENSATOR POST AND BASE TWIN PACK RED/BLACK WEBBING 875T-21-S2SKIPPER01-BBW BLUE SKIPPER TOPPER WITH & WHITE CHEVRON WEBBING360U-33-L5 - TENSABARRIER ROTATING BLACK POST BLUE WEBBINGTENSATOR HD BLACK POST AND YELLOW/BLACK WEBBING 886-33-D4SKIPPER01-Y-CAUTION-DNE YELLOW SKIPPER WITH CAUTION DO NOT ENTETENSATOR ADVANCE BLACK POST RED WEBBING 889U-33S-R5TENSATOR HD YELLOW POST AND YELLOW/BLACK WEBBING 886-35-D4SKIPPERTM SKIPPER01-YBY SKIPPER UNIT - YELLOW BLACK &

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories