• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage posts
360U-33-L5 - TENSABARRIER ROTATING BLACK POST BLUE WEBBING

360U-33-L5 - TENSABARRIER ROTATING BLACK POST BLUE WEBBING

Signage posts Tensator

See technical information
References
Tensator:360U-33-L5
Rubix:2594357
brand logo
brand logo

Product details : 360U-33-L5 - TENSABARRIER ROTATING BLACK POST BLUE WEBBING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 217.88 excl. VAT
/ Each
£ 261.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

POST05-B BLUE POST CAP FOR THE TOP OF360U-3B-B9 - TENSABARRIER ROTATING STAINLESS POST BLACK WEBBING360U-3B-D3 - TENSABARRIER ROTATING STAINLESS POST RED/WHITE WEBBINGTENSATOR HD BLACK POST AND WEBBING 886-33-B9360U-1P-R5 - TENSABARRIER ROTATING CHROME POST RED WEBBINGGISS 868024 PAIR OF 85CM PLASTIC SIGNALLING POST WHITE/REDTENSATOR POST AND BASE TWIN PACK BLACK/WHITE WEBBING 875T-33-S3TENSATOR HD BLACK POST AND YELLOW/BLACK WEBBING 886-33-D4SKIPPER POST BASE BLACK POST02360U-1P-B9 - TENSABARRIER ROTATING CHROME POST BLACK WEBBINGTENSATOR YELLOW PLASTIC POST AND YELLOW/BLACK WEBBING 885-35-D4360U-33-R5 - TENSABARRIER ROTATING BLACK POST RED WEBBINGTENSATOR ADVANCE CHROME POST RED WEBBING 889U-1P-R5GPC SMG10H MACHINE GUARD - HIGH 1220 X 1065360U-3B-R5 - TENSABARRIER ROTATING STAINLESS POST RED WEBBING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap