Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage posts
TENSATOR ADVANCE BLACK POST RED WEBBING 889U-33S-R5
TENSATOR ADVANCE BLACK POST RED WEBBING 889U-33S-R5
Signage posts Tensator
References
tensator:
889U-33S-R5
rubix:
2520898
Product details
Technical specifications
Product details : TENSATOR ADVANCE BLACK POST RED WEBBING 889U-33S-R5
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
146.62
excl. VAT
/
Each
£
175.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
360U-1P-L5 - TENSABARRIER ROTATING CHROME POST BLUE WEBBING
GISS 862347 MODULAR BEACON COLOUR RED/WHITE
TENSATOR ADVANCE STAINLESS POST RED/WHITE WEBBING 889U-3S-D3
TENSATOR POST AND BASE TWIN PACK BLACK/WHITE WEBBING 875T-33-S3
GISS 862345 MODULAR BEACON COLOUR RETRO-REFLECTIVE RED
TENSATOR ADVANCE STAINLESS POST RED WEBBING 889U-3S-R5
TENSATOR ADVANCE CHROME POST RED WEBBING 889U-1P-R5
DUMMY01-S SILVER SKIPPER DUMMY
360U-33-R5 - TENSABARRIER ROTATING BLACK POST RED WEBBING
MORAVIA END POST PC 1000/100/100 194.14.244
POST01-R RED POST WITH TWO REFLECTIVE STRIPS
POST05-S SILVER POST CAP FOR THE TOP OF
TENSATOR RED PLASTIC POST AND RED/WHITE WEBBING 885-21-D3
360U-3B-R5 - TENSABARRIER ROTATING STAINLESS POST RED WEBBING
POST05-R RED POST CAP FOR THE TOP OF