• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage posts
360U-3B-R5 - TENSABARRIER ROTATING STAINLESS POST RED WEBBING

360U-3B-R5 - TENSABARRIER ROTATING STAINLESS POST RED WEBBING

Signage posts Tensator

See technical information
References
Tensator:360U-3B-R5
Rubix:2594363
brand logo
brand logo

Product details : 360U-3B-R5 - TENSABARRIER ROTATING STAINLESS POST RED WEBBING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 262.06 excl. VAT
/ Each
£ 314.47 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

POST01-S SKIPPER POST - SILVER360U-33-D3 - TENSABARRIER ROTATING BLACK POST RED/WHITE WEBBINGSKIPPER01-SRW SKIPPER UNIT - SILVER - RED & WHITETENSATOR RED PLASTIC POST AND BLACK WEBBING 885-21-B9GPC SMG15C CORNER GUARD 610TENSATOR HD BLACK POST AND WEBBING 886-33-B9TENSATOR ADVANCE CHROME POST RED WEBBING 889U-1P-R5TENSATOR HD RED POST AND RED/WHITE WEBBING 886-21-D3DUMMY01-S SILVER SKIPPER DUMMYDUMMY01-R RED SKIPPER DUMMYDUMMY01-Y YELLOW SKIPPER DUMMY360U-1P-B9 - TENSABARRIER ROTATING CHROME POST BLACK WEBBINGTENSATOR HD RED POST AND YELLOW/BLACK WEBBING 886-21-D4TENSATOR ADVANCE STAINLESS POST RED/WHITE WEBBING 889U-3S-D3POST01-R RED POST WITH TWO REFLECTIVE STRIPS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap