• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,328)
  • Hygiene(1,384)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(136)
  • Environment(787)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage posts
TENSATOR RED PLASTIC POST AND BLACK WEBBING 885-21-B9

TENSATOR RED PLASTIC POST AND BLACK WEBBING 885-21-B9

Signage posts Tensator

See technical information
References
Tensator:885-21-B9
Rubix:2520930
brand logo
brand logo

Product details : TENSATOR RED PLASTIC POST AND BLACK WEBBING 885-21-B9


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 98.24 excl. VAT
/ Each
£ 117.89 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

POST04 BLACK POST COLLAR TO FIT THE DISPENSERS AND BINS TO FOR WASTE &360U-1P-R5 - TENSABARRIER ROTATING CHROME POST RED WEBBING360U-3B-B9 - TENSABARRIER ROTATING STAINLESS POST BLACK WEBBING360U-1P-D3 - TENSABARRIER ROTATING CHROME POST RED/WHITE WEBBINGTENSATOR ADVANCE CHROME POST BLACK/YELLOW WEBBING 889U-1P-D4TENSATOR HD YELLOW POST AND RED/WHITE WEBBING 886-35-D3TENSATOR ADVANCE STAINLESS POST RED/WHITE WEBBING 889U-3S-D3GISS 848123 PVC SIGNALLING POST HEIGHT CM 90 RED/WHITETENSATOR ADVANCE BLACK POST RED WEBBING 889U-33S-R5POST05-O ORANGE POST CAP FOR TOP OF THESKIPPER01-BBY BLUE SKIPPER TOPPER WITH BLACK & YELLOW CHEVRON WEBBING360U-3B-D4 - TENSABARRIER ROTATING STAINLESS POST BLACK/YELLOW WEBBINGDUMMY01-O ORANGE SKIPPER DUMMYTENSATOR ADVANCE BLACK POST WEBBING 889U-33S-B9TENSATOR YELLOW PLASTIC POST AND YELLOW/BLACK WEBBING 885-35-D4
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap