TENSATOR HD RED POST AND RED/WHITE WEBBING 886-21-D3
Tensabarrier Facility Post
See technical informationSee documentsReferences
Tensator:886-21-D3
Rubix:2520922

Documents
Product details : TENSATOR HD RED POST AND RED/WHITE WEBBING 886-21-D3
Formerly the Heavy Duty post, the 886 Facility post from Tensabarrier is suitable for indoor or outdoor use and is the ideal solution to cordon off hazards or define safe people traffic routes in an industrial environment. It features a plastic post that is screw fixed into a recycled rubber base, for quick and easy assembly. The base is hard wearing and can sustain significant pressure whilst maintaining its shape. It has easy to carry handles and is stackable allowing for compact storage and easy transportation. The post is available in a range of high visibility colours and accommodates a range of accessories.
Applications
Single line post available with screw or bayonet fixings. Dual line
available with screw fixing only
More solid physical barrier, protecting people from dangerous areas
Recycled rubber stackable base
Suitable for outdoor use, but should not be permanently
placed outside
Detachable plastic post available in five colours
Can be shipped flat packed
Available in twin pack, providing lower freight costs (twin pack order code 886/2)
Single or dual line versions
Easy to carry handles on the base
Rubber ring around the post, providing added protection in storage
Modular cassette design offering four-point anti-tamper connection as standard
Constant torque webbing retraction
2.3m and 3.65m webbing options
Accommodates the full range of sign holders
available with screw fixing only
More solid physical barrier, protecting people from dangerous areas
Recycled rubber stackable base
Suitable for outdoor use, but should not be permanently
placed outside
Detachable plastic post available in five colours
Can be shipped flat packed
Available in twin pack, providing lower freight costs (twin pack order code 886/2)
Single or dual line versions
Easy to carry handles on the base
Rubber ring around the post, providing added protection in storage
Modular cassette design offering four-point anti-tamper connection as standard
Constant torque webbing retraction
2.3m and 3.65m webbing options
Accommodates the full range of sign holders
Technical specifications
Attributes
| Height | 94 cm |
|---|---|
| Colour | red |
| Type | retractable belt |
| Diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 120.85 excl. VAT
/ Each
£ 145.02 incl. VAT
- Usually arrives within 14 working days
