• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,328)
  • Hygiene(1,384)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(136)
  • Environment(787)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage posts
360U-1P-B9 - TENSABARRIER ROTATING CHROME POST BLACK WEBBING

360U-1P-B9 - TENSABARRIER ROTATING CHROME POST BLACK WEBBING

Signage posts Tensator

See technical information
References
Tensator:360U-1P-B9
Rubix:2594349
brand logo
brand logo

Product details : 360U-1P-B9 - TENSABARRIER ROTATING CHROME POST BLACK WEBBING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 241.64 excl. VAT
/ Each
£ 289.97 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

POST01-O ORANGE POST WITH TWO REFLECTIVE STRIPSGISS 848124 PVC SIGNALLING POST HEIGHT CM 90 YELLOW/BLACKTENSATOR ADVANCE CHROME POST RED WEBBING 889U-1P-R5MORAVIA CENTRE POST PC 1000/100/100 194.17.026POST01-S SKIPPER POST - SILVERSKIPPERTM SKIPPER01-YBY SKIPPER UNIT - YELLOW BLACK &POST04 BLACK POST COLLAR TO FIT THE DISPENSERS AND BINS TO FOR WASTE &SKIPPER MAGNETIC01 RECEIVER CLIPTENSATOR ADVANCE STAINLESS POST BLUE WEBBING 889U-3S-L5MORAVIA 90DEG ANGLE POST PC 1000/100/100 194.18.205TENSATOR POST AND BASE TWIN PACK RED WEBBING 875T-21-R5TENSATOR ADVANCE BLACK POST WEBBING 889U-33S-B9GPC SMG02L MACHINE GUARD - LOW 1220 X 230TENSATOR ADVANCE CHROME POST BLUE WEBBING 889U-1P-L5360U-33-R5 - TENSABARRIER ROTATING BLACK POST RED WEBBING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap