• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage posts
360U-3B-D4 - TENSABARRIER ROTATING STAINLESS POST BLACK/YELLOW WEBBING

360U-3B-D4 - TENSABARRIER ROTATING STAINLESS POST BLACK/YELLOW WEBBING

Tensabarrier rotating

See technical information
References
Tensator:360U-3B-D4
Rubix:2594361
brand logo
brand logo

Product details : 360U-3B-D4 - TENSABARRIER ROTATING STAINLESS POST BLACK/YELLOW WEBBING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 262.06 excl. VAT
/ Each
£ 314.47 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TENSATOR RED PLASTIC POST AND BLACK WEBBING 885-21-B9GISS 880542 TPE WARNING POST RED 75CM WITH REFLECTIVE MATERIALGPC SMG15C CORNER GUARD 610TENSATOR POST AND BASE TWIN PACK RED WEBBING 875T-21-R5SKIPPER01-BRW BLUE SKIPPER TOPPER WITH RED & WHITE CHEVRON WEBBINGPOST04 BLACK POST COLLAR TO FIT THE DISPENSERS AND BINS TO FOR WASTE &GPC SMG10H MACHINE GUARD - HIGH 1220 X 1065SKIPPERTM POST01-Y POST - YELLOW360U-1P-D3 - TENSABARRIER ROTATING CHROME POST RED/WHITE WEBBINGSKIPPER POST BASE BLACK POST02360U-1P-R5 - TENSABARRIER ROTATING CHROME POST RED WEBBINGDUMMY01-R RED SKIPPER DUMMYGISS 862339 POST KIT WITH BELT DISPENSER COLOUR RED/WHITE360U-1P-L5 - TENSABARRIER ROTATING CHROME POST BLUE WEBBINGTENSATOR POST AND BASE TWIN PACK YELLOW/BLACK WEBBING 875T-35-S4
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap