GISS 880542 TPE WARNING POST RED 75CM WITH REFLECTIVE MATERIAL
Signal post
See technical informationSee documentsReferences
GISS:880542
Rubix:217A4066
EAN:3660338339196

Documents
Product details : GISS 880542 TPE WARNING POST RED 75CM WITH REFLECTIVE MATERIAL
Signal post in red TPE with reflective stripes.
Height 75 cm, diameter 8 cm.
To be fixed to the ground (fixings not included).
Height 75 cm, diameter 8 cm.
To be fixed to the ground (fixings not included).
Technical specifications
Attributes
| Height | 75 cm |
|---|---|
| Colour | red |
| Diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 17.59 excl. VAT
/ Each
£ 21.11 incl. VAT
- Usually arrives within 14 working days
