• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage tape
TENSATOR WALL MOUNTED UNIT 7.7M BLACK 897HC-33-33-B9

TENSATOR WALL MOUNTED UNIT 7.7M BLACK 897HC-33-33-B9

Signage tape Tensator

See technical information
References
Tensator:899-7.7-33-33-B9
Rubix:2520953
brand logo
brand logo

Product details : TENSATOR WALL MOUNTED UNIT 7.7M BLACK 897HC-33-33-B9


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 151.70 excl. VAT
/ Each
£ 182.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TENSATOR TENSACONE TC114TENSATOR WALL MOUNTED UNIT 4.6M CLEANING IN PROGRESSTENSATOR WALL MOUNTED UNIT 9M RED AND WHITE 899-9M-33-33-D3REDASHE SR100-05 16M YELLOW/BLACK TAPE REELTENSATOR WALL MOUNTED UNIT 9M BLUE 897EHC-33-33-L5ULTRATAPE 002570500RW-25M PROF BARRIER TAPE RED/WHITE 70MM X 500MSKIPPER WALL RECEIVER CLIPTENSATOR WALL MOUNTED UNIT 4.6M YELLOW AND BLACK 897-33-33-D4TENSATOR WALL MOUNTED UNIT 4.6M DANGER FORK LIFT TRUCKSTENSATOR POST AND BASE TWIN PACK YELLOW WEBBING 875T-35-Y5TENSATOR WALL MOUNTED UNIT 4.6M RED AND WHITE 897-33-33-D3TENSATOR WALL MOUNTED UNIT 2.3M YELLOW AND BLACK 896-33S-D4TENSATOR WALL MOUNTED UNIT 2.3M RED 896-33S-R5TENSATOR WALL MOUNTED UNIT 4.6M BLUE 897-33-33-L5TENSATOR WALL MOUNTED UNIT 4.6M CAUTION DO NOT ENTER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap