• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage tape
TENSATOR WALL MOUNTED UNIT 4.6M CLEANING IN PROGRESS

TENSATOR WALL MOUNTED UNIT 4.6M CLEANING IN PROGRESS

Signage tape Tensator

See technical information
References
Tensator:897-33-33-YC
Rubix:2520967
brand logo
brand logo

Product details : TENSATOR WALL MOUNTED UNIT 4.6M CLEANING IN PROGRESS


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 128.86 excl. VAT
/ Each
£ 154.63 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TENSATOR POST AND BASE TWIN PACK YELLOW WEBBING 875T-35-Y5REDASHE SR100-05 16M YELLOW/BLACK TAPE REELTENSATOR WALL MOUNTED UNIT 9M BLUE 897EHC-33-33-L5TENSATOR WALL MOUNTED UNIT 7.7M YELLOW AND BLACK 899-7.7-33-33-D4TENSATOR ADVANCE BLACK POST RED/WHITE WEBBING 889U-33S-D3TENSATOR WALL MOUNTED UNIT 4.6M CAUTION DO NOT ENTERTENSATOR WALL MOUNTED UNIT 4.6M RED AND WHITE 897-33-33-D3REDASHE SR100-06 16M RED/WHITE TAPE REELTENSATOR 897-33-33-AAO WALL MOUNTED UNIT 4.6M AUTHORISED ACCESS ONLYTENSATOR WALL MOUNTED UNIT 2.3M RED 896-33S-R5TENSATOR WALL MOUNTED UNIT 4.6M NO ENTRYTENSATOR WALL MOUNTED UNIT 9M RED AND WHITE 899-9M-33-33-D3TENSATOR TENSACONE TC114GISS 652155 WARNING TAPE DIMENSION MM 100000X50 100MTENSATOR WALL MOUNTED UNIT 9M RED 897EHC-33-33-R5
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap