• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Personal protective equipment(47,822)
  • Hygiene(1,329)
  • Environment and safety(8,292)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(7,415)
  • Aid and Fire safety(138)
  • Environment(739)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage posts
360U-1P-L5 - TENSABARRIER ROTATING CHROME POST BLUE WEBBING

360U-1P-L5 - TENSABARRIER ROTATING CHROME POST BLUE WEBBING


Signage posts Tensator

References
tensator:360U-1P-L5
rubix:2594352
brand logo
brand logo

Product details
Technical specifications

Product details : 360U-1P-L5 - TENSABARRIER ROTATING CHROME POST BLUE WEBBING


Technical specifications


Attributes
No attributes to display for this product
£ 234.59 excl. VAT
/ Each
£ 281.51 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TENSATOR ADVANCE CHROME POST RED/WHITE WEBBING 889U-1P-D3360U-3B-R5 - TENSABARRIER ROTATING STAINLESS POST RED WEBBINGTENSATOR POST AND BASE TWIN PACK YELLOW/BLACK WEBBING 875T-35-S4SKIPPER POST01-2 POST - SILVERPOST05-Y YELLOW POST CAP FOR THE TOP OFSKIPPER01-OBY ORANGE SKIPPER TOPPER WITH BLACK & YELLOW CHEVRON WEBBINGPC SMG09B MACHINE GUARD BOLLARD 915TENSATOR HD RED POST AND YELLOW/BLACK WEBBING 886-21-D4TENSATOR YELLOW PLASTIC POST AND RED/WHITE WEBBING 885-35-D3360U-33-B9 - TENSABARRIER ROTATING BLACK POST WEBBINGTENSATOR POST AND BASE TWIN PACK RED/BLACK WEBBING 875T-21-S2POST04 BLACK POST COLLAR TO FIT THE DISPENSERS AND BINS TO FOR WASTE &GISS 848124 PVC SIGNALLING POST HEIGHT CM 90 YELLOW/BLACKSKIPPER01-RBY RED SKIPPER TOPPER WITH BLACK & YELLOW CHEVRON WEBBINGDUMMY01-R RED SKIPPER DUMMY

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories