GISS 848124 PVC SIGNALLING POST HEIGHT CM 90 YELLOW/BLACK


Pvc signalling post

References
giss:848124
rubix:217A4978
ean:3660338091018
PVC SIGNALLING POST Height cm 90
brand logo
Technical specifications
Height90 cm
ColourYellow
See all Specifications

Product details : GISS 848124 PVC SIGNALLING POST HEIGHT CM 90 YELLOW/BLACK


PVC post, height 90cm. diameter 50mm, on PE base. Weight: approximately 4kg. To ballast with sand or gravel. Dimensions of base: 28 x 28 x 5 cm. Base colour: black. Post colour: red/white or yellow/black..
APPLICATIONS.
Delimitation of work-site and security zone..
STRONG POINTS.
Very stable and easy to ballast. Hook allowing the chain to be hooked or unhooked rapidly..
Supplied non-ballasted.

Strengths

• Very stable and easy to ballast.
• Hook allowing the chain to be hooked or unhooked rapidly.
• Supplied non-ballasted.

Applications

• Delimitation of work-site and security zone.

Technical specifications


Attributes
Height90 cm
ColourYellow
Secondary colourBlack
Diameter50 mm
Show UNSPSC/ECL@SS
£ 28.15 excl. VAT
/ Each
£ 33.78 incl. VAT
  • Usually arrives within 14 working days