• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Personal protective equipment(47,816)
  • Hygiene(1,329)
  • Environment and safety(8,291)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(7,415)
  • Aid and Fire safety(138)
  • Environment(738)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage posts
SKIPPER01-SBY SILVER SKIPPER TOPPER WITH BLACK & YELLOW WEBBING

SKIPPER01-SBY SILVER SKIPPER TOPPER WITH BLACK & YELLOW WEBBING


Signage posts Skipper TM

References
skipper tm:SKIPPER01-SBY
rubix:239A2980
brand logo
brand logo

Product details
Technical specifications

Product details : SKIPPER01-SBY SILVER SKIPPER TOPPER WITH BLACK & YELLOW WEBBING


Technical specifications


Attributes
No attributes to display for this product
£ 67.81 excl. VAT
/ Each
£ 81.37 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

360U-33-R5 - TENSABARRIER ROTATING BLACK POST RED WEBBINGTENSATOR ADVANCE CHROME POST BLUE WEBBING 889U-1P-L5GPC SMG09B MACHINE GUARD BOLLARD 915360U-3B-D4 - TENSABARRIER ROTATING STAINLESS POST BLACK/YELLOW WEBBINGGISS 862340 POST KIT WITH BELT DISPENSER COLOUR YELLOW/BLACKGISS 862345 MODULAR BEACON COLOUR RETRO-REFLECTIVE REDSKIPPER01-Y-CAUTION-DNE YELLOW SKIPPER WITH CAUTION DO NOT ENTETENSATOR POST AND BASE TWIN PACK BLACK WEBBING 875T-33-B9MORAVIA 90DEG ANGLE POST PC 1000/100/100 194.18.205TENSATOR HD BLACK POST AND WEBBING 886-33-B9SKIPPERTM POST05-BLUE POST BASE CAP - BLUESKIPPERTM POST01-Y POST - YELLOWGISS 862346 MODULAR BEACON COLOUR RETRO-REFLECTIVE WHITESKIPPER POST BASE BLACK POST02POST04 BLACK POST COLLAR TO FIT THE DISPENSERS AND BINS TO FOR WASTE &

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories