• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage stand
SKQBLK-GY BLACK & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH SOLI

SKQBLK-GY BLACK & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH SOLI

Skqblk-gy

See technical information
References
Skipper TM:SKQBLK-GY
Rubix:239A3021
brand logo
brand logo

Product details : SKQBLK-GY BLACK & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH SOLI


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 80.68 excl. VAT
/ Each
£ 96.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 57652 PEDESTRIANS ARROW RIGHT CONE SIGN 600X450MMGISS 862384 SAFETY SIGN SANDWICH BOARD YELL + DANGER PICTOGRAMBEAVERSWOO FRAMES4FLOOR A4 BLACK FF4BK/10 PACK OF 10GISS 862386 SAFETY SIGN S&WICH BOARD RED+NO PEDESTRIANS PICTOGRAMGISS 868029 DANGER SIGNAL TRIPOD AK14 FLU RETROREFLECT YELL/BLKSPARTEX 58082 RAMP AHEAD CONE SIGN 600X450MM5: MISCELLANEOUSSKQG-G GREEN & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH SOLID GSPARTEX 57658 FOOTWAY CLOSED CONE SIGN 600X450MM5: MISCELLANEOUSSPARTEX 58084 NO PARKING CONE SIGN 600X450MM5: MISCELLANEOUSSKQP-GY PURPLE & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH SOLIDBEAVERSWOO FRAMES4FLOOR A4 YELLOW/BLACK FF4BY/10 PACK OF 10GISS 862383 SAFETY SIGN S&WICH BOARD YELL+SLIPPERY FLOOR PICTOGRAMSPARTEX 58211 CAUTION SITE TRAFFIC REFLECTIVE CONE SIGN 600X450MM (COROEBUCK MAGNETIC TICKET HOLDER 54 X 200MM PK50SPARTEX 57998 CONE CHAIN ATTACHMENT5: MISCELLANEOUS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap