SPARTEX 57652 PEDESTRIANS ARROW RIGHT CONE SIGN 600X450MM


Spartex Cone Signs

References
spartex:UK-57652
rubix:225A5042
manufacturer :57652
brand logo
brand logo

Product details : SPARTEX 57652 PEDESTRIANS ARROW RIGHT CONE SIGN 600X450MM


This pedestrian traffic cone sign is designed to control the direction of crowds and guide pedestrians to alternative routes. Ideal for limited road traffic areas and site traffic areas.

Manufactured from 3mm black polypropylene with pull out fixings to fit to cone

Reflective sign face
For use on 750mm or 1000mm traffic cones
Supplied flat to reduce storage space requirement
Lightweight and durable for easy storage and transportation
Cone not included

Technical specifications


Attributes
No attributes to display for this product
£ 70.85 excl. VAT
/ Each
£ 85.02 incl. VAT
  • Usually arrives within 14 working days