• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,388)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(136)
  • Environment(787)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage stand
SKQBLK-RW BLACK & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH RED

SKQBLK-RW BLACK & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH RED

Signage stand Skipper TM

See technical information
References
Skipper TM:SKQBLK-RW
Rubix:239A3023
brand logo
brand logo

Product details : SKQBLK-RW BLACK & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH RED


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 80.68 excl. VAT
/ Each
£ 96.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GISS 862385 SAFETY SIGN SANDWICH BOARD RED + NO ENTRY PICTOGRAMSPARTEX 58081 DIVERSION LEFT CONE SIGN 600X450MM5: MISCELLANEOUSGISS 862386 SAFETY SIGN S&WICH BOARD RED+NO PEDESTRIANS PICTOGRAMSPARTEX 57659 PEDESTRIANS PLEASE USE OTHER FOOTWAY CONE SIGN 600X450GISS 868028 WORKS SIGNAL TRIPOD AK5 FLU RETROREFLECT YEL/BLACKGISS 862384 SAFETY SIGN SANDWICH BOARD YELL + DANGER PICTOGRAMBEAVERSWOO FRAMES4FLOOR A4 BLUE FF4B/10 PACK OF 10GISS 868027 DANGER SIGNALLING TRIPOD AK14 YELLOW/BLACKSPARTEX 58210 SITE ACCESS REFLECTIVE CONE SIGN 600X450 NOT INCLUSPARTEX 57655 ROAD NARROWING RIGHT CONE SIGN 750MM 5: MISCELLANEOUSSPARTEX 57656 KEEP LEFT CONE SIGN 750MM5: MISCELLANEOUSBEAVERSWOO FRAMES4FLOOR A4 YELLOW/BLACK FF4BY/10 PACK OF 10SPARTEX 58209 CAUTION HEAVY PLANT CROSSING REFLECTIVE CONE SIGN 600X4GISS 868026 WORKS SIGNALLING TRIPOD AK5 YELLOW/BLACKROEBUCK MAGNETIC TICKET HOLDER 54 X 200MM PK50
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap