SPARTEX 57659 PEDESTRIANS PLEASE USE OTHER FOOTWAY CONE SIGN 600X450
Spartex Cone Signs
See technical informationReferences
Spartex:UK-57659
Rubix:225A5050
Manufacturer :57659
Product details : SPARTEX 57659 PEDESTRIANS PLEASE USE OTHER FOOTWAY CONE SIGN 600X450
This pedestrian traffic cone sign is designed to control the direction of crowds and guide pedestrians to alternative routes. Ideal for limited road traffic areas and site traffic areas.
Manufactured from 3mm black polypropylene with pull out fixings to fit to cone
Reflective sign face
For use on 750mm or 1000mm traffic cones
Supplied flat to reduce storage space requirement
Lightweight and durable for easy storage and transportation
Cone not included
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 73.45 excl. VAT
/ Each
£ 88.14 incl. VAT
- Usually arrives within 14 working days

