Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage stand
GISS 868027 DANGER SIGNALLING TRIPOD AK14 YELLOW/BLACK
GISS 868027 DANGER SIGNALLING TRIPOD AK14 YELLOW/BLACK
Signaling tripod
References
giss:
868027
rubix:
217A5024
ean:
3660338219108
Technical specifications
Model
danger (ak14)
Colour
yellow
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 868027 DANGER SIGNALLING TRIPOD AK14 YELLOW/BLACK
Foldable signalling tripod, with storage and transportation bag. .
Excellent stability, ring for suspended storage. .
Height 70 cm. Metallic structure and PVC canvas.
Strengths
Symbol on 3 faces for visibility on all sides
Technical specifications
Attributes
Model
danger (ak14)
Colour
yellow
Secondary colour
red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.35
excl. VAT
/
Each
£
163.62
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 58080 DIVERSION RIGHT CONE SIGN 600X450MM 5: MISCELLANEOUS
SPARTEX 57657 KEEP RIGHT CONE SIGN 750MM5: MISCELLANEOUS
BEAVERSWOO FRAMES4FLOOR A4 YELLOW/BLACK FF4BY/10 PACK OF 10
GISS 862384 SAFETY SIGN SANDWICH BOARD YELL + DANGER PICTOGRAM
ROEBUCK MAGNETIC TICKET HOLDER 54 X 200MM PK50
SPARTEX 57658 FOOTWAY CLOSED CONE SIGN 600X450MM5: MISCELLANEOUS
BEAVERSWOO FRAMES4FLOOR A4 BLACK FF4BK/10 PACK OF 10
SKQBLK-BLK BLACK & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH SOL
SPARTEX 58081 DIVERSION LEFT CONE SIGN 600X450MM5: MISCELLANEOUS
GISS 868029 DANGER SIGNAL TRIPOD AK14 FLU RETROREFLECT YELL/BLK
SKQG-GW GREEN & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH
SKQBLK-GY BLACK & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH SOLI
BEAVERSWOO FRAMES4FLOOR A4 RED FF4R/10 PACK OF 10
SKQBLK-BY BLACK & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH BLAC
CALEDONIA58561 CORONAVIRUS PLEASE WAIT SELF STANDING SIGN 300X210MM