SPARTEX 57655 ROAD NARROWING RIGHT CONE SIGN 750MM 5: MISCELLANEOUS


Spartex Cone Signs

References
spartex:UK-57655
rubix:225A5046
manufacturer :57655
brand logo
brand logo

Product details : SPARTEX 57655 ROAD NARROWING RIGHT CONE SIGN 750MM 5: MISCELLANEOUS


3mm black polypropylene with pull out fixings to fit to cone

Reflective sign face
For use on 750mm or 1000mm traffic cones
Supplied flat to reduce storage space requirement
Lightweight and durable for easy storage and transportation
Cone not included

Technical specifications


Attributes
No attributes to display for this product
£ 74.47 excl. VAT
/ Each
£ 89.36 incl. VAT
  • Usually arrives within 14 working days