Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
MITSUBCARB MWLNR2020K08 TOOL-HOLDER EXTERNAL 7011500
MITSUBCARB MWLNR2020K08 TOOL-HOLDER EXTERNAL 7011500
Tool holder Mitsubishi Materials
References
mitsubishi materials:
MWLNR2020K08
rubix:
276A5540
Technical specifications
Total length
125
mm
Width
20
mm
Height
20
mm
See all Specifications
Product details
Technical specifications
Product details : MITSUBCARB MWLNR2020K08 TOOL-HOLDER EXTERNAL 7011500
Technical specifications
Attributes
Total length
125
mm
Width
20
mm
Height
20
mm
Head length
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.72
excl. VAT
/
Each
£
125.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WALTER DDJNR2020K11 TOOLHOLDERS TURNING GROOVING THREADING 5042238
SANDVIK C5-DCMNN-00105-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728679
WALTER DSSNL3225P12 TOOLHOLDERS TURNING GROOVING THREADING 5042229
CSDPN2020K12-SVIK T-MAX S TOOLHOLD
PRAMET STJCR 2020 K 16-M-A EXTERNAL TURNING TOOL 6756613
SCLCL1616K06S-SVIK SWISS TOOL
SANDVIK LF123G028-16C CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5732550
SANDVIK C4-STFCR-13080-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728327
RF123L252525BM-SVIK COROCUT FACE G
MITSUBCARB STGCL1616H16 TOOL-HOLDER EXTERNAL 7016337
SANDVIK SDJCL 2020K 11 107 SHANK TOOL FOR TURNING 5749500
SANDVIK C5-PCLNL-35060-12 5728898
C4DWLNR2705008-SVIK CAPTO EXT CUTT
SANDVIK C6-PCLNR-22110-12HP 6188715
WALTER A25T-DWLNL08 TOOLHOLDERS TURNING GROOVING THREADING 5522928