Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
MITSUBCARB SDJCR1212F11 TOOL-HOLDER EXTERNAL 7014225
MITSUBCARB SDJCR1212F11 TOOL-HOLDER EXTERNAL 7014225
Tool holder Mitsubishi Materials
References
mitsubishi materials:
SDJCR1212F11
rubix:
277A2273
Technical specifications
Total length
80
mm
Width
12
mm
Height
12
mm
See all Specifications
Product details
Technical specifications
Product details : MITSUBCARB SDJCR1212F11 TOOL-HOLDER EXTERNAL 7014225
Technical specifications
Attributes
Total length
80
mm
Width
12
mm
Height
12
mm
Head length
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.14
excl. VAT
/
Each
£
103.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB MWLNL2020K08 TOOL-HOLDER EXTERNAL 7011497
SANDVIK C5-SDJCR-35060-11 107 CUTTING UNIT FOR TURNING 5728553
PRAMET SCLCR 2020 K 12-M-A EXTERNAL TURNING TOOL 6756580
WALTER DDHNL2525M15 TOOLHOLDERS 6016594
SANDVIK C4-SDUCR-17090-11 107 CUTTING UNIT FOR TURNING 5727795
SANDVIK A25T-PCLNR09 TURNING TOOL HOLDER BORING BAR 6056837
SANDVIK C6-PCLNR-45065-19HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853284
SANDVIK SCLCL 2020K 09 TURNING TOOLHOLDER 5749254
SANDVIK C5-SCLCL-11070-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728670
CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG MDJNR 2020 K15 832810
SANDVIK C6-DCLNL-17100-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729596
C4MWLNL2705008-SVIK COROMANT CAPTO
SANDVIK SL70-CRDCL-50-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5923436
CUTLINE TURNING TOOLS HOLDERS EXTER 45DEG MSSNR 2020 K12 832775
SANDVIK C5-DCLNR-35060-12 CONCEPT HOLDERS FOR INSERTS & ADAPTERS