Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0020R005N005 ENDMILL COATED MSTAR 90042794
MITSUBCARB MPXLRBD0020R005N005 ENDMILL COATED MSTAR 90042794
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0020R005N005
rubix:
278A4502
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0020R005N005 ENDMILL COATED MSTAR 90042794
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.35
excl. VAT
/
Each
£
142.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F342-1200-050-PD P2BM 8351776
SANDVIK R216.24-20050GCC44P1620 SC MILLING CM PLURA 2 5908266
GUHRING 03314 003.000 MILLS CARBIDE UNIVERS 9033140030000
DORMER S814HA5.0 END MILL 5.00 MM 5983591
DORMER S53110.0 6706482
SANDVIK 1K223-2500-300-NH H10F DURA SOLID CARBIDE END MILL 8412624
SANDVIK R216.42-03030-AI03G SOLID CARBIDE BALL NOSE END MILL 5743516
SANDVIK 1P330-0700-XA 1620 6259843
SANDVIK 1P221-1800-XB1630 SC MILLING CM PLURA 1 6259604
CUTLINE 893334 6MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
DORMER S26214.0XR0.5 6706951
DORMER P811C3.0X3.0 BURR 3.00 MM X 3.00 MM 6814149
DORMER S804HB10.0 END MILL 10.00 MM 5982598
CUTLINE 4 FLUT CARBIDE END MILL LONG SER WELDON SHANK OZMA MM 8 862797
CUTLINE 893390 4MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S