Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F342-1200-050-PD P2BM 8351776
SANDVIK 2F342-1200-050-PD P2BM 8351776
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F342-1200-050-PD P2BM
rubix:
289A1379
manufacturer :
8351776
ean:
7323227193083
Product details
Technical specifications
Product details : SANDVIK 2F342-1200-050-PD P2BM 8351776
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
182.42
excl. VAT
/
Each
£
218.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P230-0300-NAH10F SC MILLING CM PLURA 2 6260066
CUTLINE 4 FLUT CARBIDE END MILL LONG SER WELDON SHANK OZMA MM 4 862794
CUTLINE 3 FLUTE CARBIDE END MILL - EXTRA SHORT OZMA MM 16 862557
SANDVIK R216.34-10040-BC22K1640 SC MILLING CM PLURA 2 5743307
WALTERPROT H302711-10 MILLING CUTTERS SOLID CARBIDE 5082130
SANDVIK 1P260-0100-XA1620 SC MILLING CM PLURA 1 6259825
WALTERPROT H901451-5 MILLING CUTTERS SOLID CARBIDE 5083995
SANDVIK R216.24-20050IAK38P1620 SC MILLING CM PLURA 2 5742906
CUTLINE 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZDY MM 5 862907
SANDVIK 1K354-0600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213524
SANDVIK 2P340-1000-PB 1630 6260108
DOR S802HB 14.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK 2P340-1400-PA1630 SC MILLING CM PLURA 2 6260093
SANDVIK 1P360-0318-XA1620 SC MILLING CM PLURA 1 7045762
DORMER P811C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814152