4 flute carbide end mill - long series - weldon shank - ozma coated
Diameter | 8 mm |
---|---|
Total length | 70 mm |
Length of cut | 25 mm |
Number of teeth | 4 |
Tail diameter | 8 mm |
Angle of helix | 30 ° |
Type of tail | WELDON |
Coating | OZMA |
Centre cut | No |
In stock: Next day delivery