Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0100R010N100 ENDMILL COATED MSTAR 90042813
MITSUBCARB MPXLRBD0100R010N100 ENDMILL COATED MSTAR 90042813
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0100R010N100
rubix:
278A4519
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0100R010N100 ENDMILL COATED MSTAR 90042813
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.04
excl. VAT
/
Each
£
104.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P210-0100-NCN20C SC MILLING CM PLURA 2 6260045
WALTERPROT MC232-05.0W3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353979
DORMER S813HB3.0 DRILL 3.00 MM 5983539
WALTERPROT MC232-04.0A2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022533
SANDVIK R216.34-16050-BC32P1630 SC MILLING CM PLURA 2 5743279
DORMER S22912.0 DRILL 12.00 MM 6706527
SANDVIK 2S221-2000-250-NGH10F SC MILLING CM PLURA 2 6261158
DORMER S803HB4.0 DRILL 4.00 MM 5982553
SANDVIK 2S342-1200-050CMBM2CM SC MILLING CM PLURA 2 8352888
DORMER P83112.7X6.0 BURR 12.70 MM X 6.00 MM 6814204
CUTLINE 893244 16MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK R215.26-08050BAC19H1610 SC MILLING CM PLURA 2 5742676
DORMER S2628.0XR0.3 6706934
SANDVIK 1P260-0800-XB1620 SC MILLING CM PLURA 1 6259833
SANDVIK R216.33-06040-AC13UH10F SC MILLING CM PLURA 2 5743340