SANDVIK R216.33-06040-AC13UH10F SC MILLING CM PLURA 2 5743340
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R216.33-06040-AC13UH10F
Rubix:317A9782
Manufacturer :5743340



Product details : SANDVIK R216.33-06040-AC13UH10F SC MILLING CM PLURA 2 5743340
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 3 |
| Length of cut | 13 mm |
| Total length | 57 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | uncoated |
| Type | coromill plura chip breaker-equipped roughing solid carbide end mill |
| Angle of helix | 40 ° |
| Machining material | non-ferrous metals |
| Capacity length | 13 mm |
| Cutting angle | 55 ° |
Show UNSPSC/ECL@SS
£ 71.24 excl. VAT
/ Each
£ 85.49 incl. VAT
- Usually arrives within 14 working days
