DORMER S2628.0XR0.3 6706934


Solid carbide miller Dormer

References
dormer:S2628.0XR0.3
rubix:376A3779
ean:7320760684832
End Mill 8.0XR0.3 Dormer
brand logo
Technical specifications
Diameter8 mm
Total length64 mm
Length of cut20 mm
See all Specifications

Product details : DORMER S2628.0XR0.3 6706934


Technical specifications


Attributes
Diameter8 mm
Total length64 mm
Length of cut20 mm
Number of teeth4
Tail diameter8 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 55.43 excl. VAT
/ Each
£ 66.52 incl. VAT
  • Usually arrives within 14 working days