• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
MITSUBCARB MPXLRBD0300R030N120 ENDMILL COATED MSTAR 90042844

MITSUBCARB MPXLRBD0300R030N120 ENDMILL COATED MSTAR 90042844

Endmill

See technical information
References
Mitsubishi Materials:MPXLRBD0300R030N120
Rubix:278A4547
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0300R030N120 ENDMILL COATED MSTAR 90042844


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 123.90 excl. VAT
/ Each
£ 148.68 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE 893354 D.6 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON SSANDVIK 2P051-0794-OAO10A SC MILLING CM PLURA 2 7254430SANDVIK R215.34-04050-AC11H1610 SC MILLING CM PLURA 2 5742636DORMER C1104.5 DRILL 4.50 MM 5983917DORMER S5312.0XD6 6706473WALTERPROT MC232.12.7W4D318C-WJ30ED SC MILLING CUTTERS PERFORM 7568750SANDVIK 2P170-0300-NA H10F 6260038CUTLINE 893443 D.10 R2.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STRDORMER S22512.0 END MILL 12.00 MM 6706804DORMER S803HA12.0 DRILL 12.00 MM 5983333GUHRING 05735 025.000 END MILL SOLID CARBIDE 25MM TYPE N 6527L FIRESANDVIK RA215.26-1650BAL18L1620 SC MILLING CM PLURA 2 5739933SANDVIK 1B240-0238-XA1630 SC MILLING CM PLURA 1 6334847SANDVIK R216.34-08050-AK19P END MILLCUTLINE 893399 2MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap