SANDVIK RA215.26-1650BAL18L1620 SC MILLING CM PLURA 2 5739933
Solid carbide monoblock CoroMill® Plura milling cutter for facing and dressing
See technical informationReferences
Sandvik Coromant:RA215.26-1650BAL18L1620
Rubix:317A3227
Manufacturer :5739933




Technical specifications
| Diameter | 6.35 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6.35 mm |
Product details : SANDVIK RA215.26-1650BAL18L1620 SC MILLING CM PLURA 2 5739933
Solid carbide monoblock end mill CoroMill® Plura for finishing
Technical specifications
Attributes
| Diameter | 6.35 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6.35 mm |
| Number of teeth | 6 |
| Length of cut | 28.575 mm |
| Total length | 101.6 mm |
| Centre cut | non center cutting |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | high performance finishing endmill (coromill plura) |
| Angle of helix | 50 ° |
| Machining material | steel <48 hrc, stainless steel, cast iron, hrsa and titanium |
| Capacity length | 28.575 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 158.59 excl. VAT
/ Each
£ 190.31 incl. VAT
- Usually arrives within 14 working days