Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0300R050N360 ENDMILL COATED MSTAR 90042851
MITSUBCARB MPXLRBD0300R050N360 ENDMILL COATED MSTAR 90042851
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0300R050N360
rubix:
278A4552
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0300R050N360 ENDMILL COATED MSTAR 90042851
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.39
excl. VAT
/
Each
£
156.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S5234.0XR0.5XD6 6706734
CUTLINE 893441 D.8 R2.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STRA
DORMER S26012.0 END MILL 12.00 MM 6706919
DORMER S2312.0XD4 DRILL 2.00 MM X 4.0 MM 6706487
DORMER S5264.0 6706790
CUTLINE 893396 16MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
MITSUBCARB MPXLRBD0400R020N480 ENDMILL COATED MSTAR 90042857
SANDVIK R216.42-05030-AC07G1700 SC MILLING CM PLURA 2 5963311
SANDVIK 2S342-1588-152-PBP2BM SC MILLING CM PLURA 2 8351918
SANDVIK R216.32-00830-AJ08G1620 SC MILLING CM PLURA 2 5742996
SANDVIK 1B230-0150-XA 1630 DURA SOLID CARBIDE END MILL 6259421
SANDVIK 2F340-0953-076CSC 1745 7419238
DORMER S803HB9.0 DRILL 9.00 MM 5982573
SANDVIK 1K232-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213425
WALTERPROT MC232-10.0W4B100C-WJ30ED SC MILLING CUTTERS PERFORM 7568720