SANDVIK R216.32-00830-AJ08G1620 SC MILLING CM PLURA 2 5742996
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R216.32-00830-AJ08G1620
Rubix:317A9046
Manufacturer :5742996




Technical specifications
| Diameter | 0.8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
Product details : SANDVIK R216.32-00830-AJ08G1620 SC MILLING CM PLURA 2 5742996
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 2 |
| Length of cut | 0.8 mm |
| Total length | 57 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | square shoulder end mill (coromill® plura) |
| Angle of helix | 30 ° |
| Machining material | steel (<63 hrc), stainless steel, cast iron, hrsa, titanium, aluminum and hardened steel |
| Capacity length | 8 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 78.56 excl. VAT
/ Each
£ 94.27 incl. VAT
- Usually arrives within 14 working days