Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
MITSUBCARB PTGNR2020K16 TOOL-HOLDER EXTERNAL 7013337
MITSUBCARB PTGNR2020K16 TOOL-HOLDER EXTERNAL 7013337
Tool holder Mitsubishi Materials
References
mitsubishi materials:
PTGNR2020K16
rubix:
242A1415
Technical specifications
Total length
125
mm
Width
20
mm
Height
20
mm
See all Specifications
Product details
Technical specifications
Product details : MITSUBCARB PTGNR2020K16 TOOL-HOLDER EXTERNAL 7013337
Technical specifications
Attributes
Total length
125
mm
Width
20
mm
Height
20
mm
Head length
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.17
excl. VAT
/
Each
£
149.00
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
C6PCLNR4506516-SVIK COROMANT CAPTO
PRAMET DCLNR 2020 K 12 EXTERNAL TURNING TOOL 6757922
E05HSWLPL02R-SVIK COROTURN 111 BAR
MITSUBCARB SDJCL2020K11 TOOL-HOLDER EXTERNAL 7014220
SANDVIK C5-SDUCR-13080-11 5728556
MITSUBCARB SDJCL1212F11 TOOL-HOLDER EXTERNAL 7014218
SANDVIK C5-SDUCR-22110-11 107 CUTTING UNIT FOR TURNING 5728564
WALTER A40T-DSKNR15 TOOLHOLDERS TURNING GROOVING THREADING 5522868
WALTER A25T-DWLNR06 TOOLHOLDERS TURNING GROOVING THREADING 5522925
SANDVIK STFCR 2020K 16 107 SHANK TOOL FOR TURNING 5751525
WALTER DDJNR2020X15-P TOOLHOLDERS 7438906
MITSUBCARB DDJNR2020K15 TOOL-HOLDER EXTERNAL 7008567
SANDVIK C4-DWLNR-27050-06 5727694
SANDVIK C5-PCMNN-00115-12HP 6066662
SANDVIK PCLNR 1616H 12-M P SHANK TOOL FOR TURNING 5738230