Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
PORTWEST S471 HI-VIS 4 IN 1 CONTRAST TRAFFIC JACKET YELLOW/NAVY 3XL
PORTWEST S471 HI-VIS 4 IN 1 CONTRAST TRAFFIC JACKET YELLOW/NAVY 3XL
High Visibility jacket Portwest
References
portwest:
S471 GEEL/MARINE MT XXXL
rubix:
240A6317
Technical specifications
Colour
yellow
Size
3xl
See all Specifications
Product details
Technical specifications
Product details : PORTWEST S471 HI-VIS 4 IN 1 CONTRAST TRAFFIC JACKET YELLOW/NAVY 3XL
Technical specifications
Attributes
Colour
yellow
Size
3xl
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.66
excl. VAT
/
Each
£
70.39
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15903 MILDURA FLEECE JACKET HV ORG M
LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET ORANGE XS
MASCOT 15515 DARTFORD JACKET HV ORG/DANTH XL
LEO SJ02 BOWDEN ECOVIZ SOFTSHELL JACKET RED/GREY L
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET ORANGE L
MASCOT 07109 CAMETA JACKET HV YEL/NAVY L
MASCOT 15909 FORSTER JACKET HV YEL/DANTH 4XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 4XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/BLACK 4XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE M
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE S
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 5XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW 2XL
MASCOT 05242 SALZBURG FLEECE JACKET HV ORG 3XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY 2XL