Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Swarf removal machining
(118)
Non-machining metalwork
(10)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Lathes
Universal Lathe
HUVEMA 30604 HU 410X1000 LATHE
HUVEMA 30604 HU 410X1000 LATHE
Universal Lathe Huvema
References
huvema:
HU 410x1000-4 SINO
rubix:
232A8154
manufacturer :
30604
Technical specifications
Engine/motor
3.3
kW
Speed
1800
rpm
Voltage
400
V
Technical sheet / Technical file
Product details
Technical specifications
Product details : HUVEMA 30604 HU 410X1000 LATHE
Technical specifications
Attributes
Engine/motor
3.3
kW
Speed
1800
rpm
Voltage
400
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12,955.83
excl. VAT
/
Each
£
15,547.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HUVEMA 30626 HU 430X1500 VAC TOPLINE LATHE 2650 X 810 X 1190 MM
HUVEMA HU 1010 BNG-4 SINO 15670 LATHE
HUVEMA 30618 HU 360 X 1000 VAC TOPLINE LATHE 8718242078023
HUVEMA 30626 HU 430X1500 VAC TOPLINE LATHE 2650 X 810 X 1190 MM
HUVEMA HU 1010 BNG-4 SINO 15670 LATHE
SANDVIK A50U-DTFNL22 CONCEPT HOLDERS FOR INSERT/ADAPTER 5723450
HUVEMA 30618 HU 360 X 1000 VAC TOPLINE LATHE 8718242078023