HUVEMA HU 1010 BNG-4 SINO 15670 LATHE


Lathe

References
huvema:HU 1010 BNG-4 SINO
rubix:226A2757
manufacturer :15670
ean:8718242080637
brand logo
brand logo
Technical specifications
Length between centres1000 mm
Engine/motor1.5 kW
Speed2000 rpm
See all Specifications

Product details : HUVEMA HU 1010 BNG-4 SINO 15670 LATHE


Lathe for the workshop and for DYI. The bed and the gear wheels are hardened and ground. The gear wheels run through an oil bath. The machine is equipped with a safety system to prevent simultaneous engagement of the longitudinal and cross feed. The lathe has an emergency stop and a thermal cut-out. Supplied with 3 jaw chuck, 4 jaw chuck, fixed and travelling steady, 2 centers, a gear wheel set and a chuck plate.

Strengths

•With digital readout Sino
Removable saddle
Guideways adjustable
Fixed and travelling steady
Tool holder
Including base

Technical specifications


Attributes
Length between centres1000 mm
Engine/motor1.5 kW
Speed2000 rpm
Voltage400 V
Weight600 kg
Show UNSPSC/ECL@SS
£ 10,136.62 excl. VAT
/ Each
£ 12,163.94 incl. VAT
  • Usually arrives within 14 working days