Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
SPARTEX GI701R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS
SPARTEX GI701R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS
Handling truck for internal transport Spartex
References
spartex:
UK-GI701R
rubix:
239A9186
Technical specifications
Material
Steel
Load capacity
300
kg
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX GI701R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS
Mobile on 260mm puncture proof pneumatic wheels
High quality steel with a hardwearing powder coated anthracite grey finish
Cylinders are held in place with a retaining chain for added security when in use
Technical specifications
Attributes
Material
Steel
Load capacity
300
kg
Width
510
mm
Height
1320
mm
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
201.41
excl. VAT
/
Each
£
241.69
incl. VAT
Delivery usually within (
4
) days
Select variants (6)
Add to cart
Check our products from related categories
SPARTEX GI804P ALUMINIUM SACK TRUCK - 1320H (BLUE HAND GRIPS) 485 X 47
SPARTEX PD064S PLASTIC DOLLY 600 X 400 X 170 BLUE
GPC TI357Y REVERSIBLE 3 SHELF TROLLEY
HALL FAST PCN95Y 450LTR TILT TRUCK WITH LID 1180 X 780 X 955MM
ROEBUCK SCB04Z SECURITY CAGE 1400 X 700 X 1630MM
GPC ATRSS06 TRAY RACK TROLLEY - SINGLE WIDTH C/W 6X24 LITRE CONTAINERS
GPC GI822P ALUMINIUM PRAM HANDLE SACK TRUCK WITH SLIDERS 1250X510X470
APOLLO PADT309Y DISTRIBUTION TROLLEY - 1100H - SIDES BACK AND 2 SHELV
NT500M HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1220 X 760 400MM CUSHION
GPC PWPT403Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEE
GPC PLATFORM TRUCK WITH P.PROOF REACH COMP WHEELS PLYWOOD BASE TI226R
GPC NT482L HAND DRAWN TRUCK - 2000 X 1000 350MM CUSHION BLUE/PLYWOOD
NT502L HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 2000 X 1000 350MM CUSHION
PROPLAZ PPS45Y SUPER SILENT TWO TIER TROLLEY WITH WIRE SURROUND
ROEBUCK BH/HT1806 GENERAL PURPOSE SACK TRUCK