Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC TI357Y REVERSIBLE 3 SHELF TROLLEY
GPC TI357Y REVERSIBLE 3 SHELF TROLLEY
Reversible Blue 3 Tray Trolley - 820 X 500
References
gpc industries:
TI357Y
rubix:
211A7985
Technical specifications
Material
Steel
Load capacity
150
kg
See all Specifications
Product details
Technical specifications
Product details : GPC TI357Y REVERSIBLE 3 SHELF TROLLEY
Large 1500L x 750Wmm platform
Industrial General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
Technical specifications
Attributes
Material
Steel
Load capacity
150
kg
Width
500
mm
Height
910
mm
Length
820
mm
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
380.38
excl. VAT
/
Each
£
456.46
incl. VAT
Delivery usually within (
4
) days
Add to cart
Create PDF from product
Check our products from related categories
GPC TI301R UTILITY TRUCK 1000 X 600
370A9370 ALUTRUK FOLDING SACK TRUCK 200KG LOAD RATING SILVER
GPC PLATFORM TRUCK 1200 X 800 SINGLE VENEER END PI831H
GPC PWPT421Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEE
SPARTEX PI803H PLATFORM TRUCK - 1000 X 700 - 3 MESH SIDES
GPC GI040Y BUDGET BOX TROLLEY
GPC SERVICE TROLLEY 2 FLAT SHELVES 610 X 458 GI241L
GPC MINI' COMPACT TRUCK GI025Y
TP621M T/TABLE TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 1500 X 800 CUSHIO
SPARTEX TI216R PLATFORM TRUCK WITH REACH COMPLIANT WHEELS - PLYWOOD BA
GPC PWPT433Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEE
GPC CONTAINER TRUCK GC0455
GPC GC0072-RED PROPLAZ XTRA PREMIUM TAPER TRUCKS 72L RED
ROEBUCK GIK02Y DELUXE FOLDING TRUCK
ROEBUCK GIK03Y DELUXE FOLDING TRUCK