GPC ATRSS06 TRAY RACK TROLLEY - SINGLE WIDTH C/W 6X24 LITRE CONTAINERS


Handling truck for internal transport GPC Industries

References
gpc industries:ATRSS06
rubix:386A6627
manufacturer :ATRSS06
brand logo
brand logo

Product details : GPC ATRSS06 TRAY RACK TROLLEY - SINGLE WIDTH C/W 6X24 LITRE CONTAINERS


No of Containers: 10
Container Size: 24L
250kg Load Capacity
External Container L x W x H: 400 x 600 x 120mm
Internal Container L x W x H: 367 x 567 x 117mm
No of Containers: 6

Container Size: 24L

250kg Load Capacity

External Container L x W x H: 400 x 600 x 120mm

Internal Container L x W x H: 367 x 567 x 117mm

Strengths

Easily Moveable

Applications

Stores and transports goods

Technical specifications


Attributes
Width470 mm
Height1175 mm
Show UNSPSC/ECL@SS
£ 542.18 excl. VAT
/ Each
£ 650.62 incl. VAT
  • Usually arrives within 14 working days