Product details : ROEBUCK BH/HT1806 GENERAL PURPOSE SACK TRUCK
Steel construction general purpose sack truck with a load capacity of 200kg. Features include a P handle which allows the unit to be laid horizontally for ease of loading and unloading, concave cross members and 250mm diameter pneumatic wheels. Overall size H x W x D 1310 x 550 x 460mm, weight 9kg.