VULCANPRO GN0645 PRINTERS PALLET TRUCK 600 X 450


Pallet truck/puller Vulcan Pro

References
vulcan pro:GN0645
rubix:386A6646
manufacturer :GN0645
brand logo

Product details : VULCANPRO GN0645 PRINTERS PALLET TRUCK 600 X 450


Dimensions are Fork Length x Width over Forks
2500kg Load Capacity
Fork Width: 160mm
Raised height of forks: 200mm
Lowered height of forks: 85mm
Mobile on 200mm nylon castors steering wheels & 85mm nylon front rollers
2 Year Guarantee

Strengths

3 Position trigger

Applications

channels traffic

Technical specifications


Attributes
No attributes to display for this product
£ 640.30 excl. VAT
/ Each
£ 768.36 incl. VAT
  • Usually arrives within 14 working days