References
Vulcan Pro:GZR11N
Rubix:386A6653
Manufacturer :GZR11N
Product details : VULCANPRO GZR11N ROUGH TERRAIN PALLET TRUCK 1413 X 1640 800
Fork Length: 890mm
1500kg Load Capacity
Lowered height of forks: 50mm
Adjustable forks (up to 580mm wide) adapt to a maximum pallet width of 1200mm
Weight kg: 173
Strengths
Hydraulic lifting system
Applications
Transports heavy duty objects
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 1,995.60 excl. VAT
/ Each
£ 2,394.72 incl. VAT
- Delivery usually within ( 8 ) days

