References
TTC:CL05
Rubix:1184731



Documents
Product details : TTC PLATE LIFTING CLAMP CL05
Plate lifting clamp fitted with a hinged hoisting eye moving in all directions so as to enable the user to place and lift the load from any directions. Have a greater jaw aperture enabling plates of varying thickness to be lifted with the same clamp. Warning: Never lift under 20% of the rated capacity.
Applications
Special hook-up facilities to enable easy fitting of the clamps in the horizontal position
Technical specifications
Attributes
| Safe working load SWL | 500 kg |
|---|---|
| Opening jaws | 15 mm |
| Weight | 1.9 kg |
| Width | 36 mm |
| Height | 212 mm |
Show UNSPSC/ECL@SS
£ 98.75 excl. VAT
/ Each
£ 118.50 incl. VAT
- Usually arrives within 14 working days
