References
Vulcan Pro:GN1045
Rubix:386A6648
Manufacturer :GN1045
Product details : VULCANPRO GN1045 PRINTERS PALLET TRUCK 1000 X 450
Dimensions are Fork Length x Width over Forks
2500kg Load Capacity
Fork Width: 160mm
Raised height of forks: 200mm
Lowered height of forks: 85mm
Mobile on 200mm nylon castors steering wheels & 85mm nylon front rollers
2 Year Guarantee
Strengths
3 Position trigger
Applications
Stores and transports goods
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 643.78 excl. VAT
/ Each
£ 772.54 incl. VAT
- Delivery usually within ( 8 ) days

