SPARTEX 2VFH100ARJP06 TWINWHEEL FIXED CASTOR 100MM RUBBER TYRED WHEELS
Twinwheel fixed castor
See technical informationReferences
Spartex:UK-2VFH100ARJP06
Rubix:230A4351
Product details : SPARTEX 2VFH100ARJP06 TWINWHEEL FIXED CASTOR 100MM RUBBER TYRED WHEELS
TWINWHEEL
PLATE FIXING FIXED CASTOR
250MM RUBBER TYRED WHEELS
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 230 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 169.28 excl. VAT
/ Each
£ 203.14 incl. VAT
- Usually arrives within 14 working days

