Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
HIGH TEMP WHEEL FIXED PLATE 100MM 200KG AT 280C
HIGH TEMP WHEEL FIXED PLATE 100MM 200KG AT 280C
HIGH TEMP WHEEL FIXED PLATE 100MM 200KG AT 280C
References
bil castors & wheels:
BZXMF100GFP
rubix:
377A4049
Technical specifications
Load capacity
180
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : HIGH TEMP WHEEL FIXED PLATE 100MM 200KG AT 280C
High Temperature Pressed Steelfixed Castor
Top Plate Fixing
100mm 280°C Grey Technopolymer Reinforced With Glass Fiber Wheel
Plain Bearing With Stainless Steel Axle Tube
Technical specifications
Attributes
Load capacity
180
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.93
excl. VAT
/
Each
£
41.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V82Q125PNPP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
BLICKLE WHEEL 200X50 POEV-200/25K
BLICKLE543538 80MM SWIVEL WHEEL BRAKED PLATE CASTOR
BLICKLE PHN 200/20G CLASSIC THERMOSET WHEEL 200MM 231530
VARLEY 75MM RUBBER TYRED SWIVEL CASTOR V70V075PNJP04
SPARTEX VSL100ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 100MM RUBBER TY
SPARTEX V42Q200NYRB12 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
SPARTEX V40Q160PNRP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
BLICKLE POTH200/25K CASTOR
CAST IRON SWIVEL PLATE BRAKE 200MM 1000KG
SPARTEX V80Q100NYPB12 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL PLAIN
RUBBER SPEED SWIVEL PLATE 300MM 535KG
BLICKLE NYLON WHEEL PO160/20G
BLICKLE L-POEV-125G-FI-FA PRESSED STEEL SWIVEL CASTOR
SPARTEX V80Q125PNPP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED