Wheel, with solid rubber tyres, with synthetic rim
Load capacity | 100 kg |
---|---|
Wheel diameter | 50 mm |
Wheel width | 18 mm |
Tyre:
Logistic Weight | 72 g |
---|---|
Load capacity | 100 kg |
Wheel diameter | 50 mm |
Wheel width | 18 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Rubber |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Running sole / tire colour | Grey |
Shore A Hardness | 80 Shore |
18 mm |
Usually arrives within 14 working days